This item is Discontinued.

Lab Companion Incubating Shakers, 45 lb., 7.5A AAH23665U

Incubating Shakers, 45 lb., 7.5A (Discontinued)

  • Mfr # AAH23665U
  • Zoro # G3368970
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AAH23665U
Zoro #
G3368970
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
35 in
Width
21-5/16"
Depth
35"
Overall Height
20.1 in
Overall Width
21.31 in
Height
20-7/64"

Details

Item
Incubating Shakers
Movement Type - Lab Shakers
Orbital
Load Capacity
45 lb
Standards
CSA/CE
Speed Range
10 to 500 rpm
Operating Temp. Range
Ambient 5 Degrees to 80 Degrees C
Amps
7.5
Plug Style - Lab Equipment
Standard
Speed
10 to 500 rpm
Features
Microprocessor Controlled, LCD Display, Imbalance Sensor, Rs-232 Interface, USB Port
Hz
60
Weight Capacity
45 lb.
Material
Stainless Steel
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Resolution
1 rpm
Voltage
120
Movement Type
Orbital
Operating Mode
Continuous
Range
Ambient 5 Degrees to 80 Degrees C
Compliance
CSA/CE

Description

Orbital, Load Capacity 45 lb, Speed Range 10 to 500 rpm, Operating Temp. Range Ambient 5 Degrees to 80 Degrees C, Plug Style - Lab Equipment Standard, Amps 7.5, Hz 60, Voltage 120, Overall Depth 35 in, Overall Height 20.1 in, Overall Width 21.31 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.