This item is Discontinued.

Lab Companion Incubator, 2.1 cu. ft. IB-05G

Incubator, 2.1 cu. ft. (Discontinued)

  • Mfr # IB-05G
  • Zoro # G5156155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-05G
Zoro #
G5156155
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
15.7 in
Chamber Depth
14.2 in
Chamber Height
16.5 in
Overall Height
29 in
Overall Width
23 in
Overall Depth
22 in

Details

Item
Incubator
Capacity (ML)
59,465.28
Housing Material
Powder Coated Steel
Compliance
CE
Digital/Analog
Digital
Voltage
120
Capacity (Cu.-Ft.)
2.1
Temp. Range
Ambient 5 Degrees to 70 Degrees C
Amps
2.8
Capacity
2.1 cu. ft.
Temp. Range (C)
Ambient +5 Degrees to 70 Degrees
Door Material
Powder Coated Steel
Chamber Material
Stainless Steel
Convection Type
Natural Gravity
Refrigerated / Non-Refrigerated
Non-Refrigerated
Temp. Range (F)
Ambient +9 Degrees to 158 Degrees
Number of Shelves
2
Accuracy
+/-0.1 Degrees C @ 37 Degrees C
Incubator Type
Plant Growth

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +5 Degrees to 70 Degrees , Temp. Range (F) Ambient +9 Degrees to 158 Degrees , Capacity (Cu.-Ft.) 2.1, Capacity (ML) 59,465.28, Overall Height 29 in, Overall Width 23 in, Overall Depth 22 in, Digital, Convection Type Natural Gravity, Chamber Depth 14.2 in, Chamber Height 16.5 in, Chamber Width 15.7 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.