This item is Discontinued.

Lab Companion Incubator, 5.3 cu. ft. IB-11E

Incubator, 5.3 cu. ft. (Discontinued)

  • Mfr # IB-11E
  • Zoro # G5156137
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-11E
Zoro #
G5156137
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
19.7 in
Chamber Depth
20.3 in
Chamber Height
23 in
Overall Height
34 in
Overall Width
23.5 in
Overall Depth
24.8 in

Details

Item
Incubator
Voltage
120
Incubator Type
Plant Growth
Convection Type
Natural Gravity
Amps
4.2
Temp. Range (C)
Ambient +3 Degrees to 60 Degrees
Accuracy
+/-0.3 Degrees C @ 37 Degrees C
Door Material
Powder Coated Steel
Refrigerated / Non-Refrigerated
Non-Refrigerated
Chamber Material
Stainless Steel
Digital/Analog
Digital
Number of Shelves
2
Temp. Range (F)
Ambient +5.4 Degrees to 140 Degrees
Compliance
CE
Capacity (ML)
150,079.04
Capacity
5.3 cu. ft.
Capacity (Cu.-Ft.)
5.3
Temp. Range
Ambient 3 Degrees to 60 Degrees C
Housing Material
Powder Coated Steel

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +3 Degrees to 60 Degrees , Temp. Range (F) Ambient +5.4 Degrees to 140 Degrees , Capacity (Cu.-Ft.) 5.3, Capacity (ML) 150,079.04, Overall Height 34 in, Overall Width 23.5 in, Overall Depth 24.8 in, Digital, Convection Type Natural Gravity, Chamber Depth 20.3 in, Chamber Height 23 in, Chamber Width 19.7 in, Number of Shelves 2, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.