Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IL-11
Zoro #
G5156112
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Chamber Width
24 in
Chamber Depth
20 in
Chamber Height
20 in
Overall Depth
29 in
Overall Width
28.9 in
Overall Height
40 in
Details
Item
Incubator
Accuracy
+/-0.1 Degrees C @ 25 Degrees C
Voltage
120
Compliance
CE
Temp. Range
0 Degrees to 60 Degrees C
Capacity (Cu.-Ft.)
5.32
Temp. Range (C)
0 Degrees to 60 Degrees
Refrigerated / Non-Refrigerated
Non-Refrigerated
Capacity
5.32 cu. ft.
Convection Type
Mechanical
Description
Incubator, Temp. Range (C) 0 Degrees to 60 Degrees , Capacity (Cu.-Ft.) 5.32, Overall Height 40 in, Overall Width 28.9 in, Overall Depth 29 in, Convection Type Mechanical, Chamber Depth 20 in, Chamber Height 20 in, Chamber Width 24 in, Non-Refrigerated, 120, +/-0.1 Degrees C @ 25 Degrees C, CE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.