This item is Discontinued.

Lab Companion Incubator, Carbon Dioxide, 26.5"x78"x26" IB-02G-4C

Incubator, Carbon Dioxide, 26.5"x78"x26" (Discontinued)

  • Mfr # IB-02G-4C
  • Zoro # G0095171
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IB-02G-4C
Zoro #
G0095171
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Width
15.7 in
Chamber Depth
14.2 in
Chamber Height
16.5 in
Overall Depth
25.2 in
Overall Width
22.4062 in
Overall Height
53.5 in

Details

Item
Incubator
Temp. Range (C)
Ambient +5 Degrees to 70 Degrees
Type
Multi Chamber
Digital/Analog
Digital
Temp. Range
Amb. +5 Degrees to 70 Degrees C
Capacity (Cu.-Ft.)
2.1
Number of Shelves
4
Material
Stainless Steel
Refrigerated / Non-Refrigerated
Non-Refrigerated
Capacity (ML)
59,465.28
Door Material
Powder Coated Steel
Chamber Material
Stainless Steel
Capacity
2.1 cu. ft.
Voltage
120
Convection Type
Air Jacket
Temp. Range (F)
Ambient +9 Degrees to 158 Degrees
Accuracy
+/-0.6 Degrees C
Incubator Type
Plant Growth
Amps
7.5
Includes
(4) Wire Shelves
Housing Material
Powder Coated Steel

Description

Incubator, Incubator Type Plant Growth, Temp. Range (C) Ambient +5 Degrees to 70 Degrees , Temp. Range (F) Ambient +9 Degrees to 158 Degrees , Capacity (Cu.-Ft.) 2.1, Capacity (ML) 59,465.28, Overall Height 53.5 in, Overall Width 22.4062 in, Overall Depth 25.2 in, Digital, Convection Type Air Jacket, Chamber Depth 14.2 in, Chamber Height 16.5 in, Chamber Width 15.7 in, Number of Shelves 4, Non-Refrigerated, Chamber Material Stainless Steel, Door Material Powder Coated Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.