This item is Discontinued.

Lab Companion Open Heating Bath Circulator, 8.6A, 20L CW-20G

Open Heating Bath Circulator, 8.6A, 20L (Discontinued)

  • Mfr # CW-20G
  • Zoro # G2667415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW-20G
Zoro #
G2667415
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Chamber Height
7.9 in
Overall Depth
20.1 in
Chamber Width
11 13/32 in
Chamber Length
8.4"
Overall Width
14.2 in
Overall Height
18.31 in

Details

Item
Open Heating Bath Circulator
Temp. Range (C)
Ambient 5 Degrees to 150 Degrees
Voltage
120
Speed
5-speed pump
Display
LED
Accuracy
+/-0.1 Degrees C
Material
Stainless Steel
Capacity - Circulators & Water Baths
20L
Capacity
20L
Flow Rate
28Lpm
Amps AC
8.6
Max. Temp. (C)
150 Degrees
Compliance
CE
Standards
CE
Amps
8.6
Item - Circulators and Water Baths
Circulator
Temp. Control
Proportional-Integral-Derivative
Capacity - Circulators and Water Baths
20L
Voltage (DC)
120

Description

Circulator, Capacity - Circulators and Water Baths 20L, Chamber Height 7.9 in, Chamber Width 11 13/32 in, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Amps 8.6, Standards CE, Voltage 120, Display LED, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 20.1 in, Overall Height 18.31 in, Overall Width 14.2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.