This item is Discontinued.

Lab Companion Open Heating Bath Circulator, 8.6A, 5L CW-05G

Open Heating Bath Circulator, 8.6A, 5L (Discontinued)

  • Mfr # CW-05G
  • Zoro # G2667430
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CW-05G
Zoro #
G2667430
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
15.6 in
Chamber Length
3.9"
Overall Height
16.7 in
Chamber Height
6.3 in
Chamber Width
5 29/32 in
Overall Width
8.7 in

Details

Item
Open Heating Bath Circulator
Temp. Range (C)
Ambient 5 Degrees to 150 Degrees
Voltage
120
Speed
5-speed pump
Item - Circulators and Water Baths
Circulator
Material
Stainless Steel
Flow Rate
28Lpm
Standards
CE
Amps
8.6
Accuracy
+/-0.05 Degrees C
Temp. Control
Proportional-Integral-Derivative
Amps AC
8.6
Compliance
CE
Voltage (DC)
120
Capacity - Circulators & Water Baths
5L
Max. Temp. (C)
150 Degrees
Capacity - Circulators and Water Baths
5L
Capacity
5L
Display
LED

Description

Circulator, Capacity - Circulators and Water Baths 5L, Chamber Height 6.3 in, Chamber Width 5 29/32 in, Temp. Range (C) Ambient 5 Degrees to 150 Degrees , Amps 8.6, Standards CE, Voltage 120, Display LED, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 15.6 in, Overall Height 16.7 in, Overall Width 8.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.