This item is Discontinued.

Lab Companion Oven, Forced Air, 1.8 cu. ft., 304 SS, 816W OF-01E

Oven, Forced Air, 1.8 cu. ft., 304 SS, 816W (Discontinued)

  • Mfr # OF-01E
  • Zoro # G6414025
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-01E
Zoro #
G6414025
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
29"
Overall Width
20.9"
Overall Depth
21.1"
Chamber Height
14.6"
Manufacturers Warranty Length
2 yr.
Chamber Width
14.8"
Inside Usable Dimensions
14.6"H x 14.6"W x 14.6"D
Chamber Depth
14.6"
Overall Dimensions
29"H x 20.9"W x 21.1"D

Details

Item
Oven
Convection Type
Forced Air
Temp. Range (C)
amb. +10 Degrees to 220 Degrees
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Capacity (Cu.-Ft.)
1.8
Material
304 STAINLESS STEEL
Includes
Stainless Steel Wire Shelves
Temp. Accuracy
+/-0.4 Degrees C
Amps
6.8
Hz
50/60
Watts
1000
Power Requirement
120V, 50/60 Hz
Voltage
120
Shelf Capacity
60 lb.
Programmable
No
Chamber Material
Stainless Steel
Housing Material
Powder Coated Steel
Volume
1.8 cu ft
Number of Doors
1
Capacity (ML)
50,970
Standards
CE
Preheat Time
6 min. to 100 Degrees C
Power Consumption
816W
Thermostat
Digital PID Microprocessor
Special Features
Stainless Steel Wire Shelves
Number of Shelves
2
Door Material
Powder Coated Steel
Temp. Range (F)
amb. +18 Degrees to 428 Degrees
Temp. Uniformity
+/-3.3 Degrees C @ 100 Degrees C
Temp. Recovery Time
1 min. @ 100 Degrees C

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 220 Degrees , Temp. Range (F) amb. +18 Degrees to 428 Degrees , Overall Height 29 in, Overall Width 20.9 in, Overall Depth 21.1 in, Temp. Accuracy +/-0.4 Degrees C, Chamber Height 14.6 in, Chamber Width 14.8 in, Chamber Depth 14.6 in, Amps 6.8, Hz 50/60, Voltage 120, Watts 1000, Capacity (Cu.-Ft.) 1.8, Capacity (ML) 50,970, Programmable No, Temp. Recovery Time 1 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.