This item is Discontinued.

Lab Companion Oven, Forced Air, 2.1 cu. ft., 304 SS, 816W OF-02G

Oven, Forced Air, 2.1 cu. ft., 304 SS, 816W (Discontinued)

  • Mfr # OF-02G
  • Zoro # G6414077
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-02G
Zoro #
G6414077
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
30"
Overall Width
22.7"
Overall Depth
25.3"
Inside Usable Dimensions
16.5"H x 15.7"W x 14.2"D
Chamber Depth
14.2"
Chamber Height
16.5"
Chamber Width
15.7"
Overall Dimensions
30"H x 22.7"W x 25.3"D
Manufacturers Warranty Length
2 yr.

Details

Item
Oven
Convection Type
Forced Air
Temp. Range (C)
amb. +10 Degrees to 250 Degrees
Temp. Range
Amb. +10 Degrees to 250 Degrees C
Capacity (Cu.-Ft.)
2.1
Material
304 STAINLESS STEEL
Includes
LabTracer Software, RS232 Cord
Temp. Accuracy
+/-0.5 Degrees C
Amps
6.8
Hz
50/60
Temp. Range (F)
amb. +18 Degrees to 482 Degrees
Preheat Time
9 min. to 100 Degrees C
Special Features
Stainless Steel Wire Shelves
Shelf Capacity
60 lb.
Chamber Material
Stainless Steel
Temp. Uniformity
+/-1 Degrees C @ 100 Degrees C
Number of Shelves
2
Power Consumption
816W
Watts
1600
Door Material
Powder Coated Steel
Number of Doors
1
Standards
CE
Capacity (ML)
59,465
Programmable
Yes
Temp. Recovery Time
2 min. @ 100 Degrees C
Housing Material
Powder Coated Steel
Power Requirement
120V, 50/60 Hz
Thermostat
Digital PID Microprocessor
Voltage
120

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 250 Degrees , Temp. Range (F) amb. +18 Degrees to 482 Degrees , Overall Height 30 in, Overall Width 22.7 in, Overall Depth 25.3 in, Temp. Accuracy +/-0.5 Degrees C, Chamber Height 16.5 in, Chamber Width 15.7 in, Chamber Depth 14.2 in, Amps 6.8, Hz 50/60, Voltage 120, Watts 1600, Capacity (Cu.-Ft.) 2.1, Capacity (ML) 59,465, Programmable Yes, Temp. Recovery Time 2 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.