This item is Discontinued.

Lab Companion Oven, Forced Air, 3.5 cu. ft., 304 SS, 1008W OF-11E

Oven, Forced Air, 3.5 cu. ft., 304 SS, 1008W (Discontinued)

  • Mfr # OF-11E
  • Zoro # G6414016
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-11E
Zoro #
G6414016
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
34.5"
Overall Width
24"
Overall Depth
23.4"
Inside Usable Dimensions
20"H x 18"W x 17"D
Chamber Height
20"
Overall Dimensions
34.5"H x 24"W x 23.4"D
Chamber Width
18"
Chamber Depth
17"
Manufacturers Warranty Length
2 yr.

Details

Convection Type
Forced Air
Item
Oven
Temp. Range (C)
amb. +10 Degrees to 220 Degrees
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Capacity (Cu.-Ft.)
3.5
Material
304 STAINLESS STEEL
Includes
Stainless Steel Wire Shelves
Temp. Accuracy
+/-0.4 Degrees C
Amps
8.4
Hz
50/60
Door Material
Powder Coated Steel
Power Consumption
1008W
Voltage
120
Special Features
Stainless Steel Wire Shelves
Number of Doors
1
Power Requirement
120V, 50/60 Hz
Capacity (ML)
99,109
Watts
528
Volume
3.5 cu ft
Housing Material
Powder Coated Steel
Temp. Range (F)
amb. +18 Degrees to 428 Degrees
Temp. Uniformity
+/-3.3 Degrees C @ 100 Degrees C
Number of Shelves
2
Thermostat
Digital PID Microprocessor
Standards
CE
Programmable
No
Shelf Capacity
60 lb.
Temp. Recovery Time
1 min. @ 100 Degrees C
Chamber Material
Stainless Steel
Preheat Time
6 min. to 100 Degrees C

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 220 Degrees , Temp. Range (F) amb. +18 Degrees to 428 Degrees , Overall Height 34.5 in, Overall Width 24 in, Overall Depth 23.4 in, Temp. Accuracy +/-0.4 Degrees C, Chamber Height 20 in, Chamber Width 18 in, Chamber Depth 17 in, Amps 8.4, Hz 50/60, Voltage 120, Watts 1212, Capacity (Cu.-Ft.) 3.5, Capacity (ML) 99,109, Programmable No, Temp. Recovery Time 1 min @ 100 Degrees C, Temp. Uniformity +/-3.3 Degrees C @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.