This item is Discontinued.

Lab Companion Oven, Forced Air, 3.6 cu. ft., 304 SS, 1008W OF-12G

Oven, Forced Air, 3.6 cu. ft., 304 SS, 1008W (Discontinued)

  • Mfr # OF-12G
  • Zoro # G6414068
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-12G
Zoro #
G6414068
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
34.3"
Overall Width
25.9"
Overall Depth
27.2"
Chamber Width
25.9"
Inside Usable Dimensions
20.5"H x 18.9"W x 16.1"D
Manufacturers Warranty Length
2 yr.
Overall Dimensions
34.3"H x 25.9"W x 27.2"D
Chamber Height
34.3"
Chamber Depth
27.2"

Details

Item
Oven
Convection Type
Forced Air
Temp. Range (C)
amb. +10 Degrees to 250 Degrees
Temp. Range
Amb. +10 Degrees to 250 Degrees C
Capacity (Cu.-Ft.)
3.6
Material
304 STAINLESS STEEL
Includes
LabTracer Software, RS232 Cord
Temp. Accuracy
+/-0.6 Degrees C
Amps
8.4
Hz
50/60
Capacity (ML)
101,940
Watts
2200
Chamber Material
Stainless Steel
Door Material
Powder Coated Steel
Voltage
120
Number of Shelves
2
Thermostat
Digital PID Microprocessor
Special Features
Stainless Steel Wire Shelves
Power Consumption
1008W
Preheat Time
9 min. to 100 Degrees C
Temp. Range (F)
amb. +18 Degrees to 482 Degrees
Temp. Uniformity
+/-1.3 Degrees C @ 100 Degrees C
Housing Material
Powder Coated Steel
Power Requirement
120V, 50/60 Hz
Shelf Capacity
60 lb.
Standards
CE
Number of Doors
1
Temp. Recovery Time
1 min. @ 100 Degrees C
Programmable
No

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 250 Degrees , Temp. Range (F) amb. +18 Degrees to 482 Degrees , Overall Height 34.3 in, Overall Width 25.9 in, Overall Depth 27.2 in, Temp. Accuracy +/-0.6 Degrees C, Chamber Height 34.3 in, Chamber Width 25.9 in, Chamber Depth 27.2 in, Amps 8.4, Hz 50/60, Voltage 120, Watts 2200, Capacity (Cu.-Ft.) 3.6, Capacity (ML) 101,940, Programmable No, Temp. Recovery Time 1 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.