This item is Discontinued.

Lab Companion Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W OF-21E,

Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W (Discontinued)

  • Mfr # OF-21E,
  • Zoro # G6414007
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-21E,
Zoro #
G6414007
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
36.3"
Overall Width
29.1"
Overall Depth
24.6"
Inside Usable Dimensions
21.9"H x 23"W x 18.1"D
Overall Dimensions
36.3"H x 29.1"W x 24.6"D
Manufacturers Warranty Length
2 yr.
Chamber Height
36.3"
Chamber Width
29.1"
Chamber Depth
24.6"

Details

Convection Type
Forced Air
Item
Oven
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Temp. Range (C)
amb. +10 Degrees to 220 Degrees
Capacity (Cu.-Ft.)
5.3
Material
304 Stainless steel
Includes
Stainless Steel Wire Shelves
Temp. Accuracy
+/-0.4 Degrees C
Amps
10.1
Hz
50/60
Temp. Range (F)
amb. +18 Degrees to 428 Degrees
Power Consumption
1212W
Chamber Material
Stainless Steel
Programmable
No
Shelf Capacity
60 lb.
Housing Material
Powder Coated Steel
Door Material
Powder Coated Steel
Capacity (ML)
150,079
Preheat Time
5 min. to 100 Degrees C
Volume
5.3 cu ft
Power Requirement
120V, 50/60 Hz
Temp. Uniformity
+/-2.3 Degrees C @ 100 Degrees C
Thermostat
Digital PID Microprocessor
Number of Shelves
2
Watts
1600
Voltage
120
Temp. Recovery Time
1 min. @ 100 Degrees C
Standards
CE
Number of Doors
1
Special Features
High Temperture Option, SuperResolution Option

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 220 Degrees , Temp. Range (F) amb. +18 Degrees to 428 Degrees , Overall Height 36.3 in, Overall Width 29.1 in, Overall Depth 24.6 in, Temp. Accuracy +/-0.4 Degrees C, Chamber Height 36.3 in, Chamber Width 29.1 in, Chamber Depth 24.6 in, Amps 10.1, Hz 50/60, Voltage 120, Watts 1600, Capacity (Cu.-Ft.) 5.3, Capacity (ML) 150,079, Programmable No, Temp. Recovery Time 1 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.