This item is Discontinued.

Lab Companion Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W OF-22G

Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W (Discontinued)

  • Mfr # OF-22G
  • Zoro # G6414059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-22G
Zoro #
G6414059
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
38.3"
Overall Width
28.7"
Overall Depth
29.2"
Manufacturers Warranty Length
2 yr.
Chamber Width
28.7"
Chamber Depth
29.2"
Overall Dimensions
38.3"H x 28.7"W x 29.2"D
Chamber Height
38.3"
Inside Usable Dimensions
23.6"H x 22"W x 18"D

Details

Item
Oven
Convection Type
Forced Air
Temp. Range
Amb. +10 Degrees to 250 Degrees C
Temp. Range (C)
amb. +10 Degrees to 250 Degrees
Capacity (Cu.-Ft.)
5.3
Material
304 Stainless steel
Includes
LabTracer Software, RS232 Cord
Temp. Accuracy
+/-0.8 Degrees C
Amps
10.1
Hz
50/60
Temp. Uniformity
+/-1.7 Degrees C @ 100 Degrees C
Temp. Recovery Time
1 min. @ 100 Degrees C
Preheat Time
6 min. to 100 Degrees C
Door Material
Powder Coated Steel
Number of Shelves
2
Temp. Range (F)
amb. +18 Degrees to 482 Degrees
Standards
CE
Volume
5.3 cu ft
Thermostat
Digital PID Microprocessor
Watts
2400
Power Consumption
1212W
Capacity (ML)
150,079
Housing Material
Powder Coated Steel
Special Features
Stainless Steel Wire Shelves
Voltage
120
Chamber Material
Stainless Steel
Number of Doors
1
Power Requirement
120V, 50/60 Hz
Programmable
No
Shelf Capacity
60 lb.

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 250 Degrees , Temp. Range (F) amb. +18 Degrees to 482 Degrees , Overall Height 38.3 in, Overall Width 28.7 in, Overall Depth 29.2 in, Temp. Accuracy +/-0.8 Degrees C, Chamber Height 23.6 in, Chamber Width 22 in, Chamber Depth 18 in, Amps 10.1, Hz 50/60, Voltage 120, Watts 2400, Capacity (Cu.-Ft.) 5.3, Capacity (ML) 150,079, Programmable No, Temp. Recovery Time 1 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.