This item is Discontinued.

Lab Companion Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W OF-22P

Oven, Forced Air, 5.3 cu. ft., 304 SS, 1212W (Discontinued)

  • Mfr # OF-22P
  • Zoro # G0123652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OF-22P
Zoro #
G0123652
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
38.3"
Overall Width
28.7"
Overall Depth
29.2"
Chamber Height
38.3"
Manufacturers Warranty Length
2 yr.
Overall Dimensions
38.3"H x 28.7"W x 29.2"D
Chamber Width
28.7"
Chamber Depth
29.2"
Inside Usable Dimensions
23.6"H x 22"W x 18"D

Details

Convection Type
Forced Air
Item
Oven
Temp. Range
Amb. +10 Degrees to 250 Degrees C
Temp. Range (C)
amb. +10 Degrees to 250 Degrees
Capacity (Cu.-Ft.)
5.3
Material
304 STAINLESS STEEL
Includes
LabTracer Software, RS232 Cord
Temp. Accuracy
+/-0.5 Degrees C
Amps
7.4
Hz
50/60
Volume
5.3 cu ft
Temp. Uniformity
+/-1.7 Degrees C @ 100 Degrees C
Shelf Capacity
60 lb.
Power Requirement
120V, 50/60 Hz
Number of Doors
1
Temp. Recovery Time
1 min. @ 100 Degrees C
Preheat Time
6 min. to 100 Degrees C
Number of Shelves
2
Thermostat
Digital PID Microprocessor
Voltage
120
Standards
CE
Temp. Range (F)
amb. +18 Degrees to 482 Degrees
Door Material
Powder Coated Steel
Housing Material
Powder Coated Steel
Capacity (ML)
150,079
Programmable
Yes
Chamber Material
Stainless Steel
Watts
2400
Special Features
Stainless Steel Wire Shelves
Power Consumption
1212W

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 250 Degrees , Temp. Range (F) amb. +18 Degrees to 482 Degrees , Overall Height 38.3 in, Overall Width 28.7 in, Overall Depth 29.2 in, Temp. Accuracy +/-0.5 Degrees C, Chamber Height 38.3 in, Chamber Width 28.7 in, Chamber Depth 29.2 in, Amps 7.4, Hz 50/60, Voltage 120, Watts 2400, Capacity (Cu.-Ft.) 5.3, Capacity (ML) 150,079, Programmable Yes, Temp. Recovery Time 1 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.