This item is Discontinued.

Lab Companion Oven, Forced Air, 8.4 cu. ft., 304 SS, 2004W OF-02G-4C

Oven, Forced Air, 8.4 cu. ft., 304 SS, 2004W (Discontinued)

  • Mfr # OF-02G-4C
  • Zoro # G0123661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OF-02G-4C
Zoro #
G0123661
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
52.8 in
Overall Width
46.1 in
Overall Depth
25.2 in
Manufacturers Warranty Length
2 yr
Chamber Height
52.8 in
Inside Usable Dimensions
16.5"H x 15.7"W x 14.2"D
Chamber Depth
25.2 in
Chamber Width
46.1 in
Overall Dimensions
52.8"H x 46.1"W x 25.2"D

Details

Convection Type
Forced Air
Item
Oven
Temp. Range (C)
amb. +10 Degrees to 200 Degrees
Temp. Range
Amb. +10 Degrees to 220 Degrees C
Capacity (Cu.-Ft.)
2.1
Material
304 STAINLESS STEEL
Includes
45 Degrees Beveled Edge
Temp. Accuracy
+/-0.5 Degrees C
Amps
16.7
Hz
50/60
Temp. Range (F)
amb. +18 Degrees to 392 Degrees
Standards
CE
Special Features
Four Chambers
Preheat Time
9 min to 100 Degrees C
Power Consumption
2004W
Volume
8.4 cu ft
Capacity (ML)
59,465
Number of Shelves
8
Door Material
Powder Coated Steel
Voltage
120
Temp. Recovery Time
2 min @ 100 Degrees C
Power Requirement
120V, 50/60 Hz
Shelf Capacity
60 lb
Temp. Uniformity
+/-1 Degrees C @ 100 Degrees C
Programmable
No
Watts
1600
Number of Doors
4
Thermostat
Digital PID Microprocessor
Chamber Material
Stainless Steel
Housing Material
Powder Coated Steel

Description

Oven, Convection Type Forced Air, Temp. Range (C) amb. +10 Degrees to 200 Degrees , Temp. Range (F) amb. +18 Degrees to 392 Degrees , Overall Height 52.8 in, Overall Width 46.1 in, Overall Depth 25.2 in, Temp. Accuracy +/-0.5 Degrees C, Chamber Height 52.8 in, Chamber Width 46.1 in, Chamber Depth 25.2 in, Amps 16.7, Hz 50/60, Voltage 120, Watts 1600, Capacity (Cu.-Ft.) 2.1, Capacity (ML) 59,465, Programmable No, Temp. Recovery Time 2 min @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.