This item is Discontinued.

Lab Companion Oven, Vacuum, 1 cu. ft., Steel, 1200W OV-11

Oven, Vacuum, 1 cu. ft., Steel, 1200W (Discontinued)

  • Mfr # OV-11
  • Zoro # G6414040
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OV-11
Zoro #
G6414040
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
19.5"
Overall Width
26.8"
Overall Depth
17.8"
Chamber Width
26.8"
Inside Usable Dimensions
11.9"H x 11.9"W x 12"D
Chamber Depth
17.8"
Manufacturers Warranty Length
2 yr.
Overall Dimensions
19.5"H x 26.8"W x 17.8"D
Chamber Height
19.5"

Details

Convection Type
Vacuum
Item
Oven
Temp. Range
Amb. +5 Degrees to 250 Degrees C
Temp. Range (C)
amb. +5 Degrees to 250 Degrees
Capacity (Cu.-Ft.)
1
Material
Steel
Includes
LabTracer Software, RS232 Cord
Temp. Accuracy
+/-0.1 Degrees C
Amps
10
Hz
50/60
Temp. Range (F)
amb. +9 Degrees to 482 Degrees
Power Consumption
1200W
Programmable
No
Power Requirement
120V, 50/60 Hz
Temp. Uniformity
+/-3.7 Degrees C @ 100 Degrees C
Capacity (ML)
28,317
Voltage
120
Chamber Material
Steel
Standards
CE
Watts
800
Shelf Capacity
60 lb.
Housing Material
Powder Coated Steel
Special Features
Anodized Aluminum Plate Shelves
Preheat Time
70 min. to 100 Degrees C
Volume
1 cu ft
Number of Doors
1
Number of Shelves
2
Door Material
Powder Coated Steel
Thermostat
Digital PID Microprocessor

Description

Oven, Convection Type Vacuum, Temp. Range (C) amb. +5 Degrees to 250 Degrees , Temp. Range (F) amb. +9 Degrees to 482 Degrees , Overall Height 19.5 in, Overall Width 26.8 in, Overall Depth 17.8 in, Temp. Accuracy +/-0.1 Degrees C, Chamber Height 19.5 in, Chamber Width 26.8 in, Chamber Depth 17.8 in, Amps 10, Hz 50/60, Voltage 120, Watts 800, Capacity (Cu.-Ft.) 1, Capacity (ML) 28,317, Programmable No, Temp. Uniformity +/-3.7 Degrees C @ 100 Degrees C, Preheat Time 70 min to 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.