This item is Discontinued.

Lab Companion Oven, Vacuum, 2.3 cu. ft., Steel, 1404W OV-12

Oven, Vacuum, 2.3 cu. ft., Steel, 1404W (Discontinued)

  • Mfr # OV-12
  • Zoro # G6414031
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OV-12
Zoro #
G6414031
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
23.4 in
Overall Width
30.7 in
Overall Depth
21.9 in
Manufacturers Warranty Length
2 yr
Inside Usable Dimensions
15.8"H x 15.8"W x 15.9"D
Overall Dimensions
23.4"H x 30.7"W x 21.9"D
Chamber Width
15.8 in
Chamber Height
15.8 in
Chamber Depth
15.9 in

Details

Item
Oven
Convection Type
Vacuum
Temp. Range
Amb. +5 Degrees to 250 Degrees C
Temp. Range (C)
amb. +5 Degrees to 250 Degrees
Capacity (Cu.-Ft.)
2.3
Material
Steel
Includes
45 Degrees Beveled Edge
Temp. Accuracy
+/-0.3 Degrees C
Amps
11.7 A
Hz
50/60
Standards
CE
Chamber Material
Steel
Temp. Uniformity
+/-3.7 Degrees C @ 100 Degrees C
Volume
2.3 cu ft
Watts
1,100 W
Capacity (ML)
65,129
Power Requirement
120V, 50/60 Hz
Shelf Capacity
60 lb
Programmable
No
Number of Shelves
2
Voltage
120 V
Power Consumption
1404W
Temp. Range (F)
amb. +9 Degrees to 482 Degrees
Special Features
High Temperture Option, SuperResolution Option
Door Material
Powder Coated Steel
Thermostat
Digital PID Microprocessor
Number of Doors
1
Housing Material
Powder Coated Steel
Preheat Time
85 min to 100 Degrees C

Description

Oven, Convection Type Vacuum, Temp. Range (C) amb. +5 Degrees to 250 Degrees , Temp. Range (F) amb. +9 Degrees to 482 Degrees , Overall Height 23.4 in, Overall Width 30.7 in, Overall Depth 21.9 in, Temp. Accuracy +/-0.3 Degrees C, Chamber Height 15.8 in, Chamber Width 15.8 in, Chamber Depth 15.9 in, Amps 11.7 A, Hz 50/60, Voltage 120 V, Watts 1,100 W, Capacity (Cu.-Ft.) 2.3, Capacity (ML) 65,129, Programmable No, Temp. Uniformity +/-3.7 Degrees C @ 100 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.