This item is Discontinued.

Lab Companion Refrigerated and Heating Circulator, 5L RW-0525G

Refrigerated and Heating Circulator, 5L (Discontinued)

  • Mfr # RW-0525G
  • Zoro # G2667406
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW-0525G
Zoro #
G2667406
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Height
27.2 in
Chamber Width
5 29/32 in
Overall Width
11.9 in
Chamber Height
6.3 in
Overall Depth
17.2 in
Chamber Length
3.9"

Details

Item
Refrigerated and Heating Circulator
Temp. Range (C)
-25 Degrees to 150 Degrees
Voltage
120
Speed
5-speed pump
Max. Temp. (C)
150 Degrees
Capacity
5L
Amps
12.6
Standards
CE
Item - Circulators and Water Baths
Circulator
Capacity - Circulators & Water Baths
5L
Amps AC
12.6
Compliance
CE
Accuracy
+/-0.05 Degrees C
Material
Stainless Steel
Flow Rate
28Lpm
Voltage (DC)
120
Display
LED
Capacity - Circulators and Water Baths
5L
Temp. Control
Proportional-Integral-Derivative

Description

Circulator, Capacity - Circulators and Water Baths 5L, Chamber Height 6.3 in, Chamber Width 5 29/32 in, Temp. Range (C) -25 Degrees to 150 Degrees , Amps 12.6, Standards CE, Voltage 120, Display LED, Flow Rate 28Lpm, Material Stainless Steel, Max. Temp. (C) 150 Degrees , Overall Depth 17.2 in, Overall Height 27.2 in, Overall Width 11.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.