This item is Discontinued.

Lab Companion Shaker, 20 to 500 rpm, SS, 5.6" H OS-3000

Shaker, 20 to 500 rpm, SS, 5.6" H (Discontinued)

  • Mfr # OS-3000
  • Zoro # G6413955
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-3000
Zoro #
G6413955
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
20 in
Length
16.1"
Overall Height
5.6 in
Width
13.8"
Height
5.6"
Overall Width
13.8 in
Depth
20"

Details

Item
Shaker
Movement Type - Lab Shakers
Orbital, Reciprocal
Load Capacity
22 lb
Standards
cCSAus/RoHS/CE
Speed Range
20 to 500 rpm
Material
Stainless Steel
Operating Mode
Continuous
Weight Capacity
22 lb.
Plug Style - Lab Equipment
Standard
Weight
62 lb.
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Compliance
cCSAus/RoHS/CE
Wattage
72
Watts
72
Hz
50/60
Movement Type
Orbital, Reciprocal
Voltage
120/230
Speed
20 to 500 rpm
Resolution
1 rpm
Amps
0.6

Description

Orbital, Reciprocal, Load Capacity 22 lb, Speed Range 20 to 500 rpm, Plug Style - Lab Equipment Standard, Amps 0.6, Hz 50/60, Voltage 120/230, Overall Depth 20 in, Overall Height 5.6 in, Overall Width 13.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.