This item is Discontinued.

Lab Companion Shaker, 20 to 500 rpm, SS, 5.7" H OS-2000

Shaker, 20 to 500 rpm, SS, 5.7" H (Discontinued)

  • Mfr # OS-2000
  • Zoro # G6413961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-2000
Zoro #
G6413961
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
15.3 in
Overall Width
12.6 in
Width
12.6"
Length
13.8"
Height
5.7"
Overall Height
5.7 in
Depth
15.3"

Details

Item
Shaker
Movement Type - Lab Shakers
Orbital, Reciprocal
Standards
cCSAus/RoHS/CE
Load Capacity
22 lb
Speed Range
20 to 500 rpm
Compliance
cCSAus/RoHS/CE
Movement Type
Orbital, Reciprocal
Resolution
1 rpm
Watts
72
Amps
0.6
Hz
50/60
Weight Capacity
22 lb.
Operating Mode
Continuous
Material
Stainless Steel
Wattage
72
Weight
49 lb.
Plug Style - Lab Equipment
Standard
Speed
20 to 500 rpm
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Voltage
120/230

Description

Orbital, Reciprocal, Load Capacity 22 lb, Speed Range 20 to 500 rpm, Plug Style - Lab Equipment Standard, Amps 0.6, Hz 50/60, Voltage 120/230, Overall Depth 15.3 in, Overall Height 5.7 in, Overall Width 12.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.