This item is Discontinued.

Lab Companion Shaker, 30 to 300 rpm, SS, 5.9" H OS-7200

Shaker, 30 to 300 rpm, SS, 5.9" H (Discontinued)

  • Mfr # OS-7200
  • Zoro # G0123801
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-7200
Zoro #
G0123801
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
24.7 in
Length
29.7"
Width
29.6"
Overall Height
5.9 in
Overall Width
29.6 in
Height
5.9"
Depth
24.7"

Details

Item
Shaker
Movement Type - Lab Shakers
Orbital
Standards
cCSAus/RoHS/CE
Load Capacity
23 lb
Speed Range
30 to 300 rpm
Voltage
120/230
Amps
0.8
Movement Type
Orbital
Resolution
1 rpm
Speed
30 to 300 rpm
Weight Capacity
23 lb.
Wattage
96
Material
Stainless Steel
Watts
96
Operating Mode
Continuous
Plug Style - Lab Equipment
Standard
Weight
95 lb.
Hz
50/60
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Compliance
cCSAus/RoHS/CE

Description

Orbital, Load Capacity 23 lb, Speed Range 30 to 300 rpm, Plug Style - Lab Equipment Standard, Amps 0.8, Hz 50/60, Voltage 120/230, Overall Depth 24.7 in, Overall Height 5.9 in, Overall Width 29.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.