This item is Discontinued.

Lab Companion Shaker, 30 to 500 rpm, SS, 5.9" H OS-7100

Shaker, 30 to 500 rpm, SS, 5.9" H (Discontinued)

  • Mfr # OS-7100
  • Zoro # G0123643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OS-7100
Zoro #
G0123643
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Depth
24.7 in
Length
29.7"
Overall Width
29.6 in
Width
29.6"
Height
5.9"
Depth
24.7"
Overall Height
5.9 in

Details

Item
Shaker
Movement Type - Lab Shakers
Orbital
Standards
cCSAus/RoHS/CE
Load Capacity
22 lb
Speed Range
30 to 500 rpm
Weight Capacity
22 lb.
Watts
96
Speed
30 to 500 rpm
Operating Mode
Continuous
Plug Style - Lab Equipment
Standard
Amps
0.8
For Use With
Platforms, Flask Clamps, Test Tube Racks, Microplate Holders, Rubber Mats
Movement Type
Orbital
Voltage
120/230
Wattage
96
Weight
95 lb.
Resolution
1 rpm
Hz
50/60
Material
Stainless Steel
Compliance
cCSAus/RoHS/CE

Description

Orbital, Load Capacity 22 lb, Speed Range 30 to 500 rpm, Plug Style - Lab Equipment Standard, Amps 0.8, Hz 50/60, Voltage 120/230, Overall Depth 24.7 in, Overall Height 5.9 in, Overall Width 29.6 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.