Shop All Pipettors
Lab Safety Supply
5mL Pipet, Bulk Packed in Bags, PK500
Mfr # 11L801
Zoro # G4702607
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serological Pipet Bulk
- Capacity 5 mL
- Material of Construction Polystyrene
- Class To Deliver
- Length 13.5 in
Product Information
- Brand Lab Safety Supply
- MFR # 11L801
- Zoro # G4702607
- UPC # 190735551639
- Country of Origin China
- Category Pipettors
Dimensions
Length | 13.5 in |
Details
Description
Serological Pipette, Serological Pipet Bulk, Capacity 5 mL, Graduation Range -1.5 to 5.0mL, Material of Construction Polystyrene, Graduation Subdivisions 0.1, Negative Graduations Yes, Tolerance +/-2 Percent, Length 13.5 in, Band Color Blue, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Sulfuric Acid 0.6N, 60 mL (SA7595-B)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- LAB SAFETY SUPPLY Graduated Cylinder, 500mL, 5mL Graduation (8ADU7)
- SP SCIENCEWARE SPINPAK, STIRRING BAR, TEF, 1.1/2X5/16, PK6 (F37157-0015)
- LAB SAFETY SUPPLY Disposable Transfer Pipet, 3mL, PK500 (21F223)
- LAB SAFETY SUPPLY 25mL Pipet, Individually Wrap/Bag, PK200 (11L809)
- LAB SAFETY SUPPLY Pipette Transfer, 4.5mL, PK500 (21F233)
- LAB SAFETY SUPPLY 10mL Pipet, Individually Wrap/Bag, PK200 (11L808)
- LAB SAFETY SUPPLY Volumetric Pipette, GradeA, Glass, 20mL, Pk8 (5PTE7)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- COVIDIEN Luer Lock Syringe, PK25 (SNLL019629)
- Lab Safety Supply Pipettes & Pipettors