This item is Discontinued.

Lab Safety Supply Beaker, 2000mL, Polymethylpentene, PK3 6FAF3

Beaker, 2000mL, Polymethylpentene, PK3 (Discontinued)

  • Mfr # 6FAF3
  • Zoro # G2083417
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FAF3
Zoro #
G2083417
UPC #
190735561607
Country of Origin
India

Dimensions

Labware Inside Dia. - Metric
165 mm
Labware Inside Dia. - English
6.5 in
Labware Outside Dia. - Metric
173 mm
Labware Height - English
7.5 in
Labware Outside Dia. - English
6.8 in
Labware Height - Metric
190 mm

Details

Item
Low Form Beaker
Capacity
2000mL
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Material of Construction
Polymethylpentene
Color
Clear
Glassware Class
Not Rated
Beaker Type
Low Form
Labware Basic Material
Plastic
Series
TAR100
Labware Capacity - Metric
2,000 mL
Includes
Pour Spout
Labware Body Color
Clear
Labware Body Material
Polymethylpentene (PMP)
Labware Capacity - English
67.628 oz
Industry Type
Healthcare
Graduation Subdivisions
100 mL
Disposable/ Reusable
Reusable
Graduation Range
200 to 2,000 mL

Description

Low Form Beaker, Beaker Type Low Form, Glassware Class Not Rated, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Includes Pour Spout, Package Quantity 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.