This item is Discontinued.

Lab Safety Supply Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 6FAL1

Bottle, 30 mL, 1 Oz, Narrow Mouth, PK12 (Discontinued)

  • Mfr # 6FAL1
  • Zoro # G3405446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6FAL1
Zoro #
G3405446
UPC #
190735561881
Country of Origin
India

Dimensions

Height
61mm
Labware Screw Closure Size
20-415 mm
Diameter
34 mm
Labware Height - English
2.4 in
Labware Height - Metric
61 mm
Screw Closure Size
20-415 mm
Overall Height - Metric
61 mm
Body Diameter - Metric
34 mm
Mouth Size
Narrow

Details

Item
Bottle
Capacity
30mL/1 oz.
Autoclavable
No
Standards
GB/T 11414-2007
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Body Color
Clear
Labware Closure Liner Material
Unlined
Labware Closure Color
Natural
Special Features
Storage
Labware Clarity
Transparent
Includes Closure
Yes
Labware Body Material
Polypropylene
Labware Capacity - English
1 oz
Closure Material
Polypropylene
Mouth
Narrow
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
30 mL
Pre-Cleaned
None
Bottle/Jar Type
Reagent
Labware Basic Material
Plastic
Includes
Red Latex Nipple
Shape
Round
Closure Liner Material
Unlined
Basic Material
Plastic
Body Material
Polypropylene
Clarity
Transparent
Bottle Type
Reagent
Closure Color
Natural
Body Color
Clear
Capacity - Metric
30 mL
Capacity - English
1 fl oz

Description

Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 34 mm, Bottle Type Reagent, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 61 mm, Clarity Transparent, Closure Liner Material Unlined, Screw Closure Size 20-415 mm, Closure Color Natural, Mouth Size Narrow, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene, Special Features Storage, Shape Round, Basic Material Plastic, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.