This item is Discontinued.

Lab Safety Supply Bottle, Narrow Mouth, 205mm H, 32 oz., PK12 52JZ45

Bottle, Narrow Mouth, 205mm H, 32 oz., PK12 (Discontinued)

  • Mfr # 52JZ45
  • Zoro # G6420079
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ45
Zoro #
G6420079
UPC #
-
Country of Origin
United States

Dimensions

Height
205mm
Width
33mm
Depth
211mm
Labware Height - Metric
205 mm
Labware Screw Closure Size
20-400 mm
Screw Closure Size
20-400 mm
Labware Height - English
8.1 in
Diameter
94 mm
Labware Depth - Metric
211 mm
Labware Width - Metric
33 mm
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
211 mm
Overall Height - Metric
205 mm
Overall Width - Metric
33 mm
Mouth Size
Narrow
Body Diameter - Metric
94 mm

Details

Item
Bottle
Capacity
32 oz.
Autoclavable
No
Labware Capacity - English
32 oz
Bottle/Jar Shape
Boston Round
Labware Closure Color
White Clear
Labware Basic Material
Glass
Labware Body Material
Type III Soda Lime Glass
Special Features
Foam Backed Liner
Labware Nominal Capacity - English
32 oz
Labware Nominal Capacity - Metric
950 mL
Includes Closure
Yes
Mouth
Narrow
Labware Closure Type
Screw On
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Capacity - Metric
950 mL
Labware Closure Liner Material
F217
Labware Clarity
Transparent
Bottle/Jar Type
Sampling
Closure Material
Polypropylene
Labware Body Color
Clear
Labware Closure Liner Design
Flat
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Shape
Boston Round
Closure Included
Yes
Closure Color
Clear/White
Body Color
Clear
Closure Liner Design
Flat
Basic Material
Glass
Bottle Type
Sampling
Capacity - Metric
1 L
Body Material
Glass
Closure Type
Screw On
Graduated
No
Capacity - English
33.81 fl oz
Clarity
Transparent
Closure Liner Material
Foam
Nominal Capacity - Metric
950 mL
Nominal Capacity - English
32 oz

Description

Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 94 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 205 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.