This item is Discontinued.

No Product Image Available

Bottle, Round, 30mL, PK12 (Discontinued)

  • Mfr # 44YW74
  • Zoro # G3377249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44YW74
Zoro #
G3377249
UPC #
190735558164
Country of Origin
India

Dimensions

Labware Height - English
2.433 in
Height
61.8mm
Diameter
35mm
Labware Screw Closure Size
28-415mm
Depth
59.1mm
Labware Height - Metric
61.8 mm
Labware Depth - Metric
59.1 mm

Details

Item
Bottle
Labware Capacity - English
1 oz
Labware Capacity - Metric
30mL
Labware Basic Material
Plastic
Labware Body Material
Polypropylene
Labware Closure Material
Polypropylene
Mouth
Wide
Labware Closure Color
White Clear
Labware Body Color
White
Bottle/Jar Type
Reagent
Sterile/Non-Sterile
Non-Sterile
Special Features
Storage
Includes Closure
Yes
Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Closure Liner Material
Unlined
Pre-Cleaned
None
Autoclavable
No
Capacity
30ml
Includes
Red Latex Nipple
Standards
GB/T 11414-2007

Description

Bottle, Autoclavable No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Special Features Storage, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.