Lab Safety Supply
Bottle, Wide Mouth, 178mm H, 32 oz., PK12
Mfr # 52JZ60
Zoro # G6419920
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 oz.
- Height 178mm
- Autoclavable No
- Width 53mm
- Depth 175mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Volumetric Flasks, Class A, Indiv. Cert. (FGAM005)
- TCI CAS # 95-14-7 (B0094-100G)
- BRANSON Beaker Cover, (1) 600 Ml Beaker, For1/2Gal (100-032-516)
- DETECTAMET Detectable Scooping Jug, Orange, 2L (535-S018-T101-P08)
- LAB SAFETY SUPPLY Bottle, 125 mL, 4 Oz, Wide Mouth, PK12 (6FAJ7)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Green (6FAU1)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAL6)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 24 oz., 2 Pack (24J891)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAJ9)
- LAB SAFETY SUPPLY Bottle, 250 mL, 8 Oz, Wide Mouth, PK12 (6FAJ8)
- US HARDWARE Rv Single Switch White (E-160C)
- Lab Safety Supply Bottles & Jars