Bottle, Wide Mouth, 76mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ32

  • Zoro # G6420200


product price:  $24.95
/pk 24, $1.04/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Diameter
32 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ32
Zoro #
G6420200
UPC #
-
Country of Origin
United States

Dimensions

Diameter
32 mm
Labware Height - Metric
76 mm
Width
20mm
Labware Width - Metric
20 mm
Labware Depth - Metric
76 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Labware Height - English
3 in
Height
76mm
Depth
76mm
Overall Height - Metric
76 mm
Minimum Screw Closure Size
20 mm
Mouth Size
Wide
Overall Width - Metric
20 mm
Overall Depth - Metric
76 mm
Body Diameter - Metric
32 mm

Details

Item
Sampling Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Boston Round
Capacity
1 oz.
Labware Closure Type
Screw On
Labware Closure Liner Design
Flat
Labware Nominal Capacity - English
1 oz
Labware Capacity - Metric
30 mL
Special Features
Foam Backed Liner
Bottle/Jar Type
Sampling
Includes Closure
Yes
Pre-Cleaned
None
Graduation Range
Not Specified
Labware Closure Liner Material
F217
Labware Nominal Capacity - Metric
30 mL
Labware Closure Color
White Clear
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Shape
Boston Round
Labware Capacity - English
1 oz
Labware Body Color
Amber
Labware Body Material
Type III Soda Lime Glass
Labware Closure Material
Polypropylene
Labware Basic Material
Glass
Labware Clarity
Colored
Closure Liner Design
Flat
Bottle Type
Sampling
Graduated
No
Closure Color
Clear/White
Body Color
Amber
Closure Liner Material
Foam
Body Material
Glass
Capacity - English
1 fl oz
Basic Material
Glass
Nominal Capacity - Metric
30 mL
Capacity - Metric
30 mL
Closure Type
Screw On
Nominal Capacity - English
1 oz
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.