Media Bottle, PETG, 145.7 mm H, PK96

  • Mfr # BGC0250S
  • Zoro # G522586805
product price: 
$
312.99
/pk of 96, $3.26/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Sterile
Overall Width - Metric
61 mm
Clarity
Clear
Closure Liner Material
Unlined
Numbers of Bottles Included
96
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0250S
Zoro #
G522586805
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width - Metric
61 mm
Overall Height - Metric
145.7 mm
Body Diameter - Metric
61 mm
Neck Inside Diameter - Metric
34.5 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm
Overall Depth - Metric
61 mm

Details

Sterile/Non-Sterile
Sterile
Clarity
Clear
Closure Liner Material
Unlined
Numbers of Bottles Included
96
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
25 mL
Capacity - English
8.45 fl oz
Pre-Cleaned
None
Basic Material
Plastic
Special Features
Leakproof, Optically Clear, Shatterproof
Item
Media Bottle
Closure Type
Tamper Evident
Bottle Type
Media
Closure Included
Yes
Closure Color
Blue
Graduated
Yes
Nominal Capacity - Metric
250 mL
Capacity - Metric
250 mL
Maximum Graduation - Metric
250 mL
Shape
Square
Body Material
PETG
Body Color
Colorless
Closure Material
Polyethylene
Autoclavable
No
Front Closure
Tamper Evident

Description

Media Bottle,Clear,250 Ml Capac.,Package Quantity 96

Ratings & reviews