Bottle, Wide Mouth, 76mm H, 1 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ55

  • Zoro # G6419975


product price:  $39.75
/pk 24, $1.66/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ55
Zoro #
G6419975
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Screw Closure Size
28-400 mm
Labware Height - Metric
76 mm
Height
76mm
Labware Height - English
3 in
Labware Depth - Metric
63 mm
Screw Closure Size
28-400 mm
Depth
63mm
Width
28mm
Labware Width - Metric
28 mm
Body Diameter - Metric
38 mm
Overall Width - Metric
28 mm
Minimum Screw Closure Size
28 mm
Overall Height - Metric
76 mm
Overall Depth - Metric
63 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
1 oz.
Bottle/Jar Shape
Round
Pre-Cleaned
None
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
1 oz
Special Features
Foam Backed Liner
Labware Body Material
Type III Soda Lime Glass
Includes Closure
Yes
Labware Closure Liner Material
F217
Labware Capacity - Metric
30 mL
Labware Capacity - English
1 oz
Graduation Range
Not Specified
Labware Body Color
Amber
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Labware Closure Liner Design
Flat
Labware Closure Type
Screw On
Labware Clarity
Colored
Labware Nominal Capacity - Metric
30 mL
Labware Closure Color
White Clear
Bottle/Jar Type
Sampling
Capacity - Metric
30 mL
Closure Liner Material
Foam
Closure Included
Yes
Bottle Type
Sampling
Nominal Capacity - Metric
30 mL
Nominal Capacity - English
1 oz
Body Color
Amber
Basic Material
Glass
Closure Liner Design
Flat
Capacity - English
1 fl oz
Graduated
No
Body Material
Glass
Closure Color
Clear/White
Closure Type
Screw On

Description

Formerly Lab Safety Supply.


Bottle, Body Color Amber, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 76 mm, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 28-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.