Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PPCO, 142.2 mm H, PK12
- Mfr # 33608
- Zoro # G722760531
product price:Â
$
26.89
/pk of 12, $2.24/ea
Key Features
Screw Closure Size
52.2 mm
Individually Wrapped
Not Individually Wrapped
Closure Liner Material
Unlined
Graduated
No
Basic Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33608
- Zoro #
- G722760531
- UPC #
- 840287258875
- Country of Origin
- India
- Individually Wrapped
- Not Individually Wrapped
- Closure Liner Material
- Unlined
- Graduated
- No
- Basic Material
- Plastic
- Closure Color
- Colorless
- Special Features
- Leakproof Closure, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- ASTM Specification
- E438
- Closure Type
- Screw-On
- Shape
- Square
- USP Specification
- Type I
- Bottle Type
- Reagent
- Closure Included
- Yes
- Autoclavable
- Yes
- Clarity
- Translucent
- Item
- Reagent Bottle
- Body Color
- Colorless
- Standards
- FDA CFR 21
- Body Material
- PPCO
- Numbers of Bottles Included
- 12
- Closure Material
- Polypropylene
- Capacity - Metric
- 500 mL
- Capacity - English
- 16 fl oz
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 52.2 mm
- Mouth Size
- Wide
- Overall Height - Metric
- 142.2 mm
- Overall Depth - Metric
- 72.3 mm
- Overall Width - Metric
- 72.3 mm
- Neck Inside Diameter - Metric
- 44.6 mm
Description
Reagent Bottle, Body Color Colorless, Body Material PPCO, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 142.2 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 52.2 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.