Lab Safety Supply
Bottle, Wide Mouth, 76mm H, 2 oz., PK24
Mfr # 52JZ56
Zoro # G6419966
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2 oz.
- Height 76mm
- Width 33mm
- Autoclavable No
- Depth 74mm
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Aluminum, 1.90" L (CLC-JUMBOA)
- CORNING Class B Reusable Plastic Volumetric Flask, Polypropylene with (5641P-25)
- OVERTIME 18 in. 30A Male Power Cord Adapter for Connecting (OV367807)
- TRICORBRAUN 38-400 Black P/P Continuous Thread Closure, Pe Foam/Ps22 Plain, Ribbed Skirt, Mat/Stipple Top (015668)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 60 mL, PK8 (5YHJ0)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 4 oz., Clear (6FAV3)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Yellow (6FAU6)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Narrow Mouth, PK12 (6FAR1)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Clear (6FAV5)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J910)
- QORPAK Lab Paint Can, 1/4 Pint, Tinplate, PK48 (MET-03086)
- Lab Safety Supply Labware