Bottle, Wide Mouth, 94mm H, 4 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ63

  • Zoro # G6419896


product price:  $54.49
/pk 24, $2.27/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Diameter
53 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ63
Zoro #
G6419896
UPC #
-
Country of Origin
United States

Dimensions

Diameter
53 mm
Labware Height - English
3.7 in
Depth
89mm
Labware Depth - Metric
89 mm
Labware Height - Metric
94 mm
Labware Width - Metric
48 mm
Height
94mm
Screw Closure Size
38-400 mm
Width
48mm
Labware Screw Closure Size
38-400 mm
Overall Width - Metric
48 mm
Overall Height - Metric
94 mm
Minimum Screw Closure Size
38 mm
Overall Depth - Metric
89 mm
Body Diameter - Metric
53 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Capacity
4 oz.
Labware Closure Material
Polypropylene
Labware Nominal Capacity - English
4 oz
Labware Closure Liner Material
Foam
Labware Clarity
Transparent
Labware Closure Color
White Clear
Special Features
Foam Backed Liner
Labware Capacity - English
4 oz
Labware Nominal Capacity - Metric
120 mL
Bottle/Jar Type
Sampling
Graduation Range
Not Specified
Labware Closure Type
Screw On
Bottle/Jar Shape
Round
Includes Closure
Yes
Sterile/Non-Sterile
Non-Sterile
Labware Capacity - Metric
120 mL
Labware Body Color
Clear
Pre-Cleaned
None
Labware Basic Material
Glass
Labware Closure Liner Design
Flat
Labware Body Material
Type III Soda Lime Glass
Body Material
Glass
Graduated
No
Capacity - English
4.22 fl oz
Closure Liner Material
Foam
Nominal Capacity - English
4 oz
Nominal Capacity - Metric
120 mL
Basic Material
Glass
Closure Type
Screw On
Closure Included
Yes
Bottle Type
Sampling
Clarity
Transparent
Closure Liner Design
Flat
Body Color
Clear
Capacity - Metric
125 mL
Closure Color
Clear/White

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 53 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Foam, Screw Closure Size 38-400 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.