Shop ZORO SELECT
See all product information
Create Account
Graduated Bottle, PP, 130mm H, PK12
- Mfr # 33701
- Zoro # G222761014
product price:Â
$
35.89
/pk of 12, $2.99/ea
Key Features
Closure Type
Screw-On
Closure Color
Colorless
Overall Height - Metric
130 mm
Capacity - English
8 fl oz
Clarity
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33701
- Zoro #
- G222761014
- UPC #
- 840287258530
- Country of Origin
- India
- Closure Type
- Screw-On
- Closure Color
- Colorless
- Capacity - English
- 8 fl oz
- Clarity
- Translucent
- Item
- Graduated Bottle
- USP Specification
- Type I
- Graduated
- Yes
- Numbers of Bottles Included
- 12
- Closure Included
- Yes
- Bottle Type
- Graduated
- ASTM Specification
- E438
- Body Material
- Polypropylene
- Special Features
- Leakproof, Screen Printed Volume Graduations for Sharp Contrast, Write-On Area for Labeling
- Capacity - Metric
- 250 mL
- Standards
- FDA CFR 21
- Closure Material
- Polypropylene
- Individually Wrapped
- Not Individually Wrapped
- Shape
- Round
- Graduation Increments - Metric
- 50 mL
- Body Color
- Colorless
- Closure Liner Material
- Unlined
- Autoclavable
- Yes
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Overall Height - Metric
- 130 mm
- Neck Inside Diameter - Metric
- 33 mm
- Screw Closure Size
- 43-410 mm
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 43 mm
Description
Graduated Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Graduated, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 130 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-410 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.