This item is Discontinued.

Lab Safety Supply Bottle, Write-On, 150 ml, Poly, PK10 8AAX1

Bottle, Write-On, 150 ml, Poly, PK10 (Discontinued)

  • Mfr # 8AAX1
  • Zoro # G4716494
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8AAX1
Zoro #
G4716494
UPC #
-
Country of Origin
Unknown

Dimensions

Height
116mm
Diameter
50 mm
Labware Height - Metric
116 mm
Overall Height - Metric
116 mm
Body Diameter - Metric
50 mm
Mouth Size
Narrow

Details

Item
Environmental Sampling Bottle
Capacity
150mL/5 oz.
Labware Body Color
Clear
Labware Closure Color
White Clear
Closure Material
Polypropylene
Labware Body Material
Polypropylene
Mouth
Narrow
Labware Basic Material
Plastic
Labware Capacity - English
5 oz
Bottle/Jar Shape
Round
Graduation Range
Not Specified
Labware Capacity - Metric
150 mL
Labware Closure Material
Polypropylene
Shape
Round
Closure Color
White Clear
Body Color
Clear
Capacity - English
5 fl oz
Body Material
Polypropylene
Basic Material
Plastic
Capacity - Metric
150 mL

Description

Environmental Sampling Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 50 mm, Capacity - Metric 150 mL, Capacity - English 5 fl oz, Overall Height - Metric 116 mm, Closure Color White Clear, Mouth Size Narrow, Closure Material Polypropylene, Shape Round, Basic Material Plastic, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.