Shop ZORO SELECT

BTL NRM 250 ML PP LSS, PK12 (Formerly Lab Safety Supply)

  • Mfr # 9AA07
  • Zoro # G4712416

product price: 
$
39.59
/pk of 12, $3.30/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Diameter
2.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9AA07
Zoro #
G4712416
UPC #
190735563359
Country of Origin
United Kingdom

Dimensions

Diameter
2.4 in
Screw Closure Size
28mm
Labware Height - Metric
143 mm
Height
5-3/5"
Labware Height - English
5.6 in
Mouth Size
Narrow
Overall Height - Metric
145 mm
Neck Inside Diameter - Metric
21 mm
Body Diameter - Metric
60 mm

Details

Item
Laboratory Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Mouth
Narrow
Shape
Round
Capacity
250mL/8 oz.
Labware Basic Material
Plastic
Labware Body Color
Clear
Sterile/Non-Sterile
Non-Sterile
Graduation Range
Not Specified
Labware Body Material
Polypropylene
Labware Capacity - Metric
250 mL
Labware Capacity - English
8 oz
Labware Closure Color
White Clear
Pre-Cleaned
None
Includes Closure
Yes
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Labware Clarity
Translucent
Labware Closure Type
Screw On
Special Features
FDA Compliant Resin, Leak-Proof, Rigid
Standards
FDA
Clarity
Translucent
Basic Material
Plastic
Graduated
No
Closure Liner Material
Unlined
Closure Included
Yes
Capacity - Metric
250 mL
Body Color
Colorless
Closure Color
White
Closure Type
Screw-On
Capacity - English
8 fl oz
Body Material
Polypropylene
Bottle Type
Laboratory
Front Closure
Screw-On

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 60 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 145 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.