Media Bottle, Boro Glass, 182mm H, PK10

  • Mfr # BMA0500
  • Zoro # G3019704
product price: 
$
386.99
/pk of 10, $38.70/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMA0500
Zoro #
G3019704
UPC #
-
Country of Origin
India

Dimensions

Screw Closure Size
GL-45
Body Diameter - Metric
86 mm
Overall Height - Metric
182 mm
Mouth Size
Narrow

Details

Item
Media Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Glassware Class
Not Rated
Special Features
Drip-Free Ring
Basic Material
Glass
Capacity - Metric
500 mL
Graduated
Yes
Maximum Graduation - Metric
400 mL
Body Material
Borosilicate Glass
Clarity
Clear
Closure Color
Blue
Closure Included
Yes
Numbers of Bottles Included
10
Body Color
Amber
Capacity - English
16.9 fl oz
Closure Liner Material
Unlined
Bottle Type
Media
Graduation Increments - Metric
100 mL
USP Specification
Type I
Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Maximum Graduation - English
13.53 oz
Front Closure
Screw-On

Description

Pack of 10 borosilicate glass media / storage bottles with 500ml capacity. Amber color designed to protect light-sensitive contents during transport and storage. Autoclavable, with permanent white imprinted graduations and marking spots. Included GL45 cap is linerless; both the caps and drip-free rings are made from polypropylene and autoclavable to 140°C. Maximum use temperature of bottles is 450°C.

Ratings & reviews