Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PETG, 67 mm H, PK280
- Mfr # PGC0030MS-A
- Zoro # G722586872
product price:Â
$
376.99
/pk of 280, $1.35/ea
Free Shipping & Returns
Key Features
Closure Type
Tamper Evident
Clarity
Clear
Pre-Cleaned
None
Bottle Type
Media
Mouth Size
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0030MS-A
- Zoro #
- G722586872
- UPC #
- -
- Country of Origin
- Multiple
- Closure Type
- Tamper Evident
- Clarity
- Clear
- Pre-Cleaned
- None
- Item
- Media Bottle
- Bottle Type
- Media
- Individually Wrapped
- Not Individually Wrapped
- Body Material
- PETG
- Closure Material
- HDPE
- Nominal Capacity - Metric
- 30 mL
- Special Features
- Medical Grade
- Closure Color
- Off-White
- Autoclavable
- No
- Closure Included
- Yes
- Graduated
- Yes
- Sterile/Non-Sterile
- Sterile
- Body Color
- Colorless
- Graduation Increments - Metric
- 10 mL
- Capacity - English
- 1.01 fl oz
- Numbers of Bottles Included
- 280
- Capacity - Metric
- 30 mL
- Closure Liner Material
- Unlined
- Basic Material
- Plastic
- Shape
- Square
- Front Closure
- Tamper Evident
Dimensions
- Mouth Size
- Narrow
- Screw Closure Size
- 24-415 mm
- Overall Width - Metric
- 38 mm
- Overall Height - Metric
- 67 mm
- Body Diameter - Metric
- 38 mm
- Overall Depth - Metric
- 38 mm
Description
Media Bottle,Clear,30 Ml Capac.,Package Quantity 280
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.