This item is Discontinued.

Lab Safety Supply Buffer Solution, pH 10.00, 20mL, PK20 3WGC6

This item is Discontinued.

Lab Safety Supply

Buffer Solution, pH 10.00, 20mL, PK20 (Discontinued)

Mfr # 3WGC6
Zoro # G4035604
UPC # 190735558096
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3WGC6
Zoro #
G4035604
UPC #
190735558096
Country of Origin
United States

Dimensions

Chemical Container Size
20 mL

Details

Item
Buffer Solution
Type
pH Standard
Range
10.00 +/- 0.02 pH
Container
20mL Foil Pouch
Shipping Restrictions
Chemical Not Regulated for Transport
CAS Number
7732-18-5, 1303-96-4, 1310-73-2
Chemical Grade
Lab
Concentration
pH 10.0
Shelf Life
12 mo
Calibration Certificate
NIST
Chemical Container Material
Plastic
Chemical Container Type
Box
For Use With
pH Meters and Electrodes

Description

Buffer Solution, Concentration pH 10.0, CAS Number 7732-18-5, 1303-96-4, 1310-73-2, Chemical Container Material Plastic, Chemical Container Type Box, Chemical Grade Lab, Chemical Container Size 20 mL, Chemical Family Type Buffers, Calibration Certificate NIST, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated for Transport, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.