Burette, Glass, 10ml.Grade A, PK6 (Formerly Lab Safety Supply)

  • Mfr # 6CDP4

  • Zoro # G1085174


product price:  $129.99
/pk 6, $21.67/ea
Free Shipping & Returns

Key Features

Material of Construction
Glass
Capacity
10 mL
Graduation Range
0 to 10mL
Tolerance
+/-0.025 mL
Class
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6CDP4
Zoro #
G1085174
UPC #
190735561423
Country of Origin
China

Dimensions

Length
560 mm
Overall Height - Metric
560 mm
Body Diameter - Metric
8 mm

Details

Material of Construction
Glass
Capacity
10 mL
Graduation Range
0 to 10mL
Tolerance
+/-0.025 mL
Class
A
Plug Material
PTFE
Graduation Subdivisions
0.05 mL
Stopcock Material
PTFE
Item
Straight Bore Buret
Color
Clear
Sterile/Non-Sterile
Non-Sterile
Closure Color
White
Material
Glass, PTFE
Capacity - English
0.3 fl oz
Pre-Cleaned
None
Includes Reservoir
No
Closure Included
Yes
Graduation Increments - Metric
0.05 mL
Closure Type
Stopcock
Autoclavable
Yes
Capacity - Metric
10 mL
Glassware Class
A
Minimum Graduation - Metric
0 mL
Closure Material
PTFE
Body Material
Glass
Graduated
Yes
Clarity
Transparent
Buret Type
Straight Bore Buret
Maximum Graduation - Metric
10 mL

Description

Formerly Lab Safety Supply.


Straight Bore Buret, Capacity - Metric 10 mL, Capacity - English 0.3 fl oz, Tolerance +/-0.025 mL, Overall Height - Metric 560 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.05 mL, Graduated Yes, Minimum Graduation - Metric 0 mL, Maximum Graduation - Metric 10 mL, Material Glass, PTFE, Closure Included Yes, Glassware Class A, Stopcock Material PTFE, Special Features Not Applicable, Color Clear, Closure Material PTFE, ASTM Specification Not Applicable, Plug Material PTFE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.