This item is Discontinued.

Lab Safety Supply Chemical Resistant Glove, 16 mil, Sz 8, PR 9DHA6

Chemical Resistant Glove, 16 mil, Sz 8, PR (Discontinued)

  • Mfr # 9DHA6
  • Zoro # G4645462
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9DHA6
Zoro #
G4645462
UPC #
190735563434
Country of Origin
Unknown

Dimensions

Glove Size
8

Details

Item
Chemical Resistant Gloves
Color
Green
Chemical Resistant Glove Material
Nitrile
Lining
Flock

Description

Chemical Resistant Gloves, Nitrile, 16.00 mil, 12 in, Cuff Flat, Lining Flock, Glove Size 8, Color Green, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.