This item is Discontinued.

Lab Safety Supply Chemical Resistant Glove, 18 mil, PK12 8A619

Chemical Resistant Glove, 18 mil, PK12 (Discontinued)

  • Mfr # 8A619
  • Zoro # G4086747
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8A619
Zoro #
G4086747
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
L

Details

Item
Chemical Resistant Gloves
Color
Beige
Standards
USDA Accepted
Chemical Resistant Glove Material
Natural Rubber Latex
Lining
Unlined

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 in, Lining Unlined, Glove Size L, Color Beige, Standards USDA Accepted, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.