This item is Discontinued.

Lab Safety Supply Chemical Resistant Glove, 18 mil, PK12 8A621

Chemical Resistant Glove, 18 mil, PK12 (Discontinued)

  • Mfr # 8A621
  • Zoro # G4012145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8A621
Zoro #
G4012145
UPC #
-
Country of Origin
Unknown

Dimensions

Glove Size
M

Details

Item
Chemical Resistant Gloves
Color
Yellow
Lining
Flock
Special Features
Embossed Palm and Fingers
Chemical Resistant Glove Material
Natural Rubber Latex

Description

Chemical Resistant Gloves, Natural Rubber Latex, 18.00 mil, 12 in, Lining Flock, Glove Size M, Color Yellow, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.