This item is Discontinued.

Lab Safety Supply Conical Flask, Ground Mouth, 500 mL, PK6 5YHR7

Conical Flask, Ground Mouth, 500 mL, PK6 (Discontinued)

  • Mfr # 5YHR7
  • Zoro # G0496693
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5YHR7
Zoro #
G0496693
UPC #
190735537206
Country of Origin
China

Dimensions

Stopper Size
29/32
Labware Height - English
6.9 in
Labware Height - Metric
175 mm

Details

Item
Conical Flask with Ground Mouth
Capacity
500mL
Color
clear
Special Features
Ground Mouth Size 29/32
Labware Clarity
Transparent
Labware USP Specification
Type I
Labware Capacity - Metric
500mL
Labware Body Color
Clear
Labware Capacity - English
16.9 oz
Sterile/Non-Sterile
Non-Sterile
Autoclavable
Yes
Graduation Subdivisions
100ml
Labware Closure Type
Stopper
Labware Closure Color
Clear
Labware Body Material
Glass
Flask Type
Erlenmeyer
Includes Closure
No
Labware Neck Style
Canted
Graduation Range
100 to 500 mL
Labware Basic Material
Glass
Material of Construction
Glass

Description

Conical Flask with Ground Mouth, Flask Type Erlenmeyer, Includes Closure No, Sterile/Non-Sterile Non-Sterile, Autoclavable Yes, Special Features Ground Mouth Size 29/32, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.