Disp.Gloves, Neoprene, L, Black, PR, PK100 (Discontinued)
- Mfr # 8A618
- Zoro # G3891045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8A618
Zoro #
G3891045
UPC #
190735562604
Country of Origin
United States
Dimensions
Glove Size
L
Palm Thickness
25.00 mil
Cuff Thickness
25.00 mil
Finger Thickness
25.00 mil
Glove Length
12 in
Details
Item
Disposable Gloves
Color
Black
Disposable Glove Grade
Industrial
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powder Free
Metal Detectable
No
Lining
Cotton Flock Lined
Aloe Inner Surface
No
Glove Texture Location
Smooth
Latex Content
Latex Free
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Black, Cuff Thickness 25.00 mil, Finger Thickness 25.00 mil, Palm Thickness 25.00 mil, Powdered/Powder-Free Powder-Free, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.