Disp.Gloves, Neoprene, M, Black, PR, PK100 (Discontinued)
- Mfr # 9PWZ0
- Zoro # G4045316
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9PWZ0
Zoro #
G4045316
UPC #
190735563779
Country of Origin
Unknown
Dimensions
Glove Size
M
Palm Thickness
25.00 mil
Glove Length
12 in
Cuff Thickness
25.00 mil
Finger Thickness
25.00 mil
Details
Item
Disposable Gloves
Color
Black
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Smooth
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Lining
Cotton Flock Lined
Latex Content
Latex Free
Powdered/Powder Free
Powder Free
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Black, Cuff Thickness 25.00 mil, Finger Thickness 25.00 mil, Palm Thickness 25.00 mil, Powdered/Powder-Free Powder-Free, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.