Disposable Gloves, 6.50 mil Palm, Vinyl, Powdered, M, 100 PK, Green (Discontinued)
- Mfr # 9GAK5
- Zoro # G3846762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9GAK5
Zoro #
G3846762
UPC #
-
Country of Origin
China
Dimensions
Size
M
Palm Thickness
6.50 mil
Length
10"
Glove Size
M
Finger Thickness
6.50 mil
Cuff Thickness
6.50 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Thickness
6.5 mil
Details
Item
Disposable Gloves
Color
Green
Material
Vinyl
Powdered/Powder-Free
Powdered
Sterile/Non-Sterile
Non-Sterile
Cuff
Beaded
Disposable Glove Material
Vinyl
Lining
Unlined
Glove Texture Location
Smooth
Aloe Inner Surface
No
Powdered/Powder Free
Powdered
Disposable Glove Grade
Industrial
Metal Detectable
No
Ambidextrous/Hand-Specific
Ambidextrous
Description
Disposable Glove, Color Green, Cuff Thickness 6.50 mil, Finger Thickness 6.50 mil, Length 10 In., Material Vinyl, Palm Thickness 6.50 mil, Powdered/Powder-Free Powdered, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.