Disposable Gloves, 6.50 mil Palm, Vinyl, Powdered, S, 100 PK, Green (Discontinued)
- Mfr # 8DJN4
- Zoro # G3846735
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8DJN4
Zoro #
G3846735
UPC #
-
Country of Origin
China
Dimensions
Size
S
Palm Thickness
6.50 mil
Length
10 in
Glove Size
S
Cuff Thickness
6.50 mil
Finger Thickness
6.50 mil
Disposable Glove Palm Thickness
6.00 to 6.99 mil
Thickness
6.5 mil
Size- Alpha
S
Details
Item
Disposable Gloves
Color
Green
Material
Vinyl
Powdered/Powder-Free
Powdered
Sterile/Non-Sterile
Non-Sterile
Disposable Glove Material
Vinyl
Aloe Inner Surface
No
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Metal Detectable
No
Cuff
Beaded
Ambidextrous/Hand-Specific
Ambidextrous
Powdered/Powder Free
Powdered
Lining
Unlined
Description
Disposable Glove, Color Green, Cuff Thickness 6.5 mil, Finger Thickness 6.5 mil, Length 10 In., Material Vinyl, Palm Thickness 6.5 mil, Powdered/Powder-Free Powdered, Sterile/Non-Sterile Non-Sterile, Size- Alpha S, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.