Disposable Gloves, Nitrile, 10, Green, PK100 (Discontinued)
- Mfr # 9RRA1
- Zoro # G3857926
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9RRA1
Zoro #
G3857926
UPC #
190735563809
Country of Origin
Unknown
Dimensions
Glove Size
10
Glove Length
13 in
Finger Thickness
11.00 mil
Cuff Thickness
11.00 mil
Palm Thickness
11.00 mil
Details
Item
Disposable Gloves
Color
Green
Lining
Unlined
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Special Features
Embossed Palm And Fingers
Metal Detectable
No
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powder Free
Glove Texture Location
Palm and Fingers
Powdered/Powder-Free
Powder-Free
Description
Disposable Gloves, Color Green, Cuff Thickness 11.00 mil, Finger Thickness 11.00 mil, Palm Thickness 11.00 mil, Powdered/Powder-Free Powder-Free, Sterile/Non-Sterile Non-Sterile, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.